References
SMC:VP546-5DZ1-M-DS
Rubix:265A1828
Manufacturer :VP546-5DZ1-M-DS

Documents
Product details : SMC VP546-5DZ1-M-DS
SMC's VP300/500/700 series solenoid valve, offers high flow capacity and reduced power consumption (1. 55W standard, 0. 55W with power saving circuit). The series may be used as either a selector valve, or a divider valve. It is vacuum applicable up to –101. 2kPa. Series VP3145/3165/3185 is a large size, 3 port solenoid valve with a rubber seal. It is possible to use the series in vacuum applications or under low pressure. Both series are available in a normally closed or normally open styles.
Strengths
•3 port, pilot poppet type valve
Available with power saving circuit to reduce power consumption
Thread types: Rc, G, NPT, NPTF
Available with power saving circuit to reduce power consumption
Thread types: Rc, G, NPT, NPTF
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 1246 l/min |
Show UNSPSC/ECL@SS
£ 422.02 excl. VAT
/ Each
£ 506.42 incl. VAT
- Delivery usually within ( 8 ) days