FESTO 170249 SOLENOID VALVE CPE18-M1H-5/3E-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-5/3E-1/4
Rubix:108A0697
Manufacturer :170249
EAN:4052568013035

Documents
Product details : FESTO 170249 SOLENOID VALVE CPE18-M1H-5/3E-1/4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x68x37 mm |
|---|---|
| Logistic Weight | 324,33 g |
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 220.31 excl. VAT
/ Each
£ 264.37 incl. VAT
- In stock: Next day delivery