FESTO 163147 SOLENOID VALVE CPE18-M1H-5JS-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-5JS-1/4
Rubix:108A1752
Manufacturer :163147
EAN:4052568012861

Documents
Product details : FESTO 163147 SOLENOID VALVE CPE18-M1H-5JS-1/4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 183x38x69 mm |
|---|---|
| Logistic Weight | 300,15 g |
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 1500 l/min |
Show UNSPSC/ECL@SS
£ 187.58 excl. VAT
/ Each
£ 225.10 incl. VAT
- Delivery usually within ( 8 ) days