SMC VP542K-5YOD1-03FA 3 PORT SOLENOID VALVE
Solenoid valve 3/2 Series VP500
See technical informationSee documentsReferences
SMC:VP542K-5YOD1-03FA
Rubix:138A1269
Manufacturer :VP542K-5YOD1-03FA
EAN:3618036563160

Documents
Product details : SMC VP542K-5YOD1-03FA 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Type | vp |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 105.62 excl. VAT
/ Each
£ 126.74 incl. VAT
- Delivery usually within ( 8 ) days