FESTO 546709 SOLENOID VALVE VSVA-B-P53C-H-A2-1C1
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53C-H-A2-1C1
Rubix:109A3315
Manufacturer :546709
EAN:4052568184926

Technical specifications
| Type | standard valve vsva with single plug |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 546709 SOLENOID VALVE VSVA-B-P53C-H-A2-1C1
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 192,2 g |
|---|---|
| Type | standard valve vsva with single plug |
| Number of Ports | 5 |
| Volume flow rate | 650 l/min |
Show UNSPSC/ECL@SS
£ 139.35 excl. VAT
/ Each
£ 167.22 incl. VAT
- Delivery usually within ( 2 ) days