FESTO 163766 SOLENOID VALVE CPE18-M2H-5LS-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M2H-5LS-1/4
Rubix:109A1427
Manufacturer :163766
EAN:4052568135225

Documents
Product details : FESTO 163766 SOLENOID VALVE CPE18-M2H-5LS-1/4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 234,3 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 110 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1500 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 143.25 excl. VAT
/ Each
£ 171.90 incl. VAT
- Delivery usually within ( 8 ) days