FESTO 163774 SOLENOID VALVE CPE18-M2H-5LS-QS-8

Solenoid valve CPE

See technical informationSee documents
References
Festo:CPE18-M2H-5LS-QS-8
Rubix:109A3242
Manufacturer :163774
EAN:4052568135300
CPE18-M2H-5LS-QS-8 Solenoid valve
Technical specifications
Typesolenoid valve
Number of Ports5
See all Specifications
Documents

Product details : FESTO 163774 SOLENOID VALVE CPE18-M2H-5LS-QS-8


Minimum width, low electrical power consumption and maximum flow control values

Strengths

  • Universal individual valve
  • High flow rate relative to its size

Technical specifications


Attributes
Logistic Weight316,6 g
Typesolenoid valve
Number of Ports5
Voltage110 V
Max. service pressure10 bar
Volume flow rate850 l/min
Pressure range-0,9/10 bar
Show UNSPSC/ECL@SS
£ 158.36 excl. VAT
/ Each
£ 190.03 incl. VAT
  • Delivery usually within ( 26 ) days