FESTO 163793 SOLENOID VALVE CPE18-M3H-3GL-QS-8
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M3H-3GL-QS-8
Rubix:109A2147
Manufacturer :163793
EAN:4052568135492

Documents
Product details : FESTO 163793 SOLENOID VALVE CPE18-M3H-3GL-QS-8
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 191 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Voltage | 230 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 850 l/min |
| Pressure range | 2,5/10 bar |
Show UNSPSC/ECL@SS
£ 163.96 excl. VAT
/ Each
£ 196.75 incl. VAT
- Delivery usually within ( 8 ) days