References
SMC:S070-14A-10
Rubix:393A8306
Manufacturer :S070-14A-10
Documents
Product details : SMC S070-14A-10 PLUG CONNECTOR ASSEMBLY
Series S070 is a super compact direct acting 2/3 port solenoid valve that meets the?miniaturization needs of analyzers, medical equipment and semiconductor manufacturing equipment. S070 is extremely lightweight (5g for valve single unit type) and operation noise is 38dB(A) or less. It is easy to increase or decrease the number of stations (stacking base). Valve width is 7mm.
Strengths
•3 port solenoid valve, direct operated
Valve width: 7mm
Weight: 5g (single unit valve)
Operation noise: 38dB(A) or less
Power consumption: 0.35W (std), 0.1W (w/power saving circuit)
Valve width: 7mm
Weight: 5g (single unit valve)
Operation noise: 38dB(A) or less
Power consumption: 0.35W (std), 0.1W (w/power saving circuit)
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
- Delivery usually within ( 8 ) days
