FESTO 170331 SOLENOID VALVE CPE18-M3H-5/3G-QS-10
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M3H-5/3G-QS-10
Rubix:107A8554
Manufacturer :170331
EAN:4052568138677

Technical specifications
| Type | electrical distributor cpe18-m3h-5/3g-qs-10 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 170331 SOLENOID VALVE CPE18-M3H-5/3G-QS-10
Minimum width, low electrical power consumption and maximum flow control values
Solenoid valve CPE18-M3H-5/3G-QS-10 high packing density. Valve function=5/3 closed, Actuation type=electrical, Width=18 mm, Nominal flow=1050 l/min, Operating pressure=2.5 - 10 bar
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 403,7 g |
|---|---|
| Type | electrical distributor cpe18-m3h-5/3g-qs-10 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 245.10 excl. VAT
/ Each
£ 294.12 incl. VAT
- Delivery usually within ( 26 ) days