References
Festo:MFH-3-1/8-SEU
Rubix:108A2860
Manufacturer :11121
EAN:4052568002329

Technical specifications
| Type | solenoid valve additional programme |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 11121 SOLENOID VALVE MFH-3-1/8-SEU
Solenoid valve MFH-3-1/8-SEU With manual override and integrated quick exhaust Valve function=3/2 closed, monostable, Operating pressure=0,5 - 8 bar, Protection class=IP65, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x42x45 mm |
|---|---|
| Logistic Weight | 60,17 g |
| Type | solenoid valve additional programme |
| Number of Ports | 3 |
| Volume flow rate | 40 l/min |
Show UNSPSC/ECL@SS
£ 147.76 excl. VAT
/ Each
£ 177.31 incl. VAT
- Delivery usually within ( 6 ) days