FESTO 533017 SOLENOID VALVE MDH-5/3E-D-3-M12-C
Solenoid valve MDH-5/3
See technical informationSee documentsReferences
Festo:MDH-5/3E-D-3-M12-C
Rubix:110A0678
Manufacturer :533017
EAN:4052568259686

Documents
Product details : FESTO 533017 SOLENOID VALVE MDH-5/3E-D-3-M12-C
Solenoid valve MDH-5/3E-D-3-M12-C With M12 plug Connection. Valve function=5/3 exhausted, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4600 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 1239,4 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4600 l/min |
Show UNSPSC/ECL@SS
£ 318.70 excl. VAT
/ Each
£ 382.44 incl. VAT
- Delivery usually within ( 6 ) days