References
Festo:CPE18-PRS-3/8-6
Rubix:111A5278
Manufacturer :543843
EAN:4052568091729

Documents
Product details : FESTO 543843 MANIFOLD BLOCK CPE18-PRS-3/8-6
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 919 g |
|---|---|
| Type | terminal block for cpe |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 71.98 excl. VAT
/ Each
£ 86.38 incl. VAT
- Delivery usually within ( 8 ) days