References
Festo:CPE18-P1-5/3GS-1/4
Rubix:390A5348
Manufacturer :550158
EAN:4052568191993

Documents
Product details : FESTO 550158 BASIC VALVE
Minimum width, low electrical power consumption and maximum flow control values
Base valve CPE18-P1-5/3GS-1/4 high packing density, with CNOMO interface. Valve function=5/3 closed, actuation type=pneumatic, width=18 mm, nominal flow rate=1450 l/min, operating pressure=-0.9 - 10 bar
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Type | universal directional valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1450 l/min |
Show UNSPSC/ECL@SS
£ 151.02 excl. VAT
/ Each
£ 181.22 incl. VAT
- Delivery usually within ( 26 ) days