SMC VQC1300N-5 5 PORT SOLENOID VALVE


VQC1000 Solenoid Valve

References
smc:VQC1300N-5
rubix:110A3982
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC VQC1300N-5 5 PORT SOLENOID VALVE


Connector type manifold.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 0.4 W (low wattage type); 0.95 W (standard).
Availability: rubber/metal seal; several parallel/serial transmission variations; plug-in compatible sub-plate type.
IP67 compliant (except D-sub connector and flat ribbon cable kits).

Technical specifications


Attributes
Logistic Weight50Ā g
TypeSolenoid valve
Show UNSPSC/ECL@SS
Ā£ 102.38 excl. VAT
/ Each
Ā£ 122.86 incl. VAT
  • Delivery usually within ( 4 ) days