NORGREN V05X486M-B633A EXCEL 5 INT 3/2 NC SOL 24V DC
Poppet Valve
See technical informationSee documentsReferences
IMI Norgren:V05X486M-B633A
Rubix:112A2110
Manufacturer :V05X486M-B633A

Documents
Product details : NORGREN V05X486M-B633A EXCEL 5 INT 3/2 NC SOL 24V DC
3/2-way valve-NC flange 24VDC 9W
Technical specifications
Attributes
| Type | poppet valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 150 l/min |
Show UNSPSC/ECL@SS
£ 132.55 excl. VAT
/ Each
£ 159.06 incl. VAT
- Usually arrives within 14 working days
