FESTO 163828 SOLENOID VALVE CPE24-M2H-3OLS-QS-12
Solenoid valve CPE24-M2H
See technical informationSee documentsReferences
Festo:CPE24-M2H-3OLS-QS-12
Rubix:109A2912
Manufacturer :163828
EAN:4052568135843
Documents
Product details : FESTO 163828 SOLENOID VALVE CPE24-M2H-3OLS-QS-12
Solenoid valve CPE24-M2H-3OLS-QS-12 High component density Valve function=3/2 open, monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1650 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 339,2 g |
|---|
Show UNSPSC/ECL@SS
£ 209.55 excl. VAT
/ Each
£ 251.46 incl. VAT
- Delivery usually within ( 8 ) days
