FESTO 533157 SOLENOID VALVE CPE10-M1BH-5/3B-QS6-B
Solenoid valve CPE10-M1BH
See technical informationSee documentsReferences
Festo:CPE10-M1BH-5/3B-QS6-B
Rubix:110A6782
Manufacturer :533157
EAN:4052568166366
Documents
Product details : FESTO 533157 SOLENOID VALVE CPE10-M1BH-5/3B-QS6-B
Solenoid valve CPE10-M1BH-5/3B-QS6-B High component density Valve function=5/3 pressurised, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=300 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 95,53 g |
|---|
Show UNSPSC/ECL@SS
£ 216.60 excl. VAT
/ Each
£ 259.92 incl. VAT
- Delivery usually within ( 8 ) days
