Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 533162 SOLENOID VALVE CPE10-M1BH-5/3ES-M5-B
FESTO 533162 SOLENOID VALVE CPE10-M1BH-5/3ES-M5-B
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-5/3ES-M5-B
rubix:
108A4041
manufacturer :
533162
ean:
4052568166403
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 533162 SOLENOID VALVE CPE10-M1BH-5/3ES-M5-B
Solenoid valve CPE10-M1BH-5/3ES-M5-B High component density Valve function=5/3 exhausted, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=180 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistic Weight
94,97
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
239.03
excl. VAT
/
Each
£
286.84
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 533157 SOLENOID VALVE CPE10-M1BH-5/3B-QS6-B
FESTO 566709 MULTI-PIN
SMC SS5Y5-11L13-13BR-C8 MANIFOLD BASE
FESTO 575400 DOCUMENTATION
SMC SS5Y5-11L23-04BR-C6 MANIFOLD BASE
SMC SS5Y3-10L23-05B-C4 MANIFOLD BASE
FESTO 550248 SOLENOID VALVE CPE14-M1CH-3GLS-1/8
FESTO 533149 SOLENOID VALVE CPE10-M1BH-5/3E-QS4-B
FESTO 196894 SOLENOID VALVE CPE14-M1BH-3OLS-QS-8
FESTO 163836 SOLENOID VALVE CPE24-M3H-3OLS-3/8
FESTO 163839 SOLENOID VALVE CPE24-M3H-5JS-3/8
CAMOZZI BLANKING PLATE FOR M/FOLD TO SUIT SERIES E-SIZE 16 TP-EN531
SMC SV2000-21-1 ROUND HEAD COMBINATION SCREW
FESTO 533159 SOLENOID VALVE CPE10-M1BH-5/3G-M5-B
FESTO 170339 SOLENOID VALVE CPE24-M3H-5/3E-3/8