FESTO 196933 SOLENOID VALVE CPE14-M1BH-5/3B-1/8
Solenoid valve CPE14-M1BH
See technical informationSee documentsReferences
Festo:CPE14-M1BH-5/3B-1/8
Rubix:110A6770
Manufacturer :196933
EAN:4052568160111
Documents
Product details : FESTO 196933 SOLENOID VALVE CPE14-M1BH-5/3B-1/8
Solenoid valve CPE14-M1BH-5/3B-1/8 High component density Valve function=5/3 pressurised, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=750 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x10x40 mm |
|---|---|
| Logistic Weight | 135,16 g |
Show UNSPSC/ECL@SS
£ 210.24 excl. VAT
/ Each
£ 252.29 incl. VAT
- Delivery usually within ( 11 ) days
