FESTO 559646 SOLENOID VALVE


Pneumatic component - Spool valve terminal Festo

References
festo:CPV10-M1H-2OLS-2GLS-K-M7
rubix:390A5356
manufacturer :559646
ean:4052568206246

Product details : FESTO 559646 SOLENOID VALVE


Solenoid valve CPV10-M1H-2OLS-2GLS-K-M7 For valve terminal CPV. The valve housing contains two 2/2-way valves, one of which is normally open, the other is normally closed. Valve function=2x2/2 open/closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistic Weight82,95 g
Show UNSPSC/ECL@SS
£ 165.62 excl. VAT
/ Each
£ 198.74 incl. VAT
  • Usually arrives within 14 working days