FESTO 533149 SOLENOID VALVE CPE10-M1BH-5/3E-QS4-B
Solenoid valve CPE10-M1BH
See technical informationSee documentsReferences
Festo:CPE10-M1BH-5/3E-QS4-B
Rubix:108A4030
Manufacturer :533149
EAN:4052568166281
Documents
Product details : FESTO 533149 SOLENOID VALVE CPE10-M1BH-5/3E-QS4-B
Solenoid valve CPE10-M1BH-5/3E-QS4-B High component density Valve function=5/3 exhausted, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=180 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 97,68 g |
|---|
Show UNSPSC/ECL@SS
£ 215.56 excl. VAT
/ Each
£ 258.67 incl. VAT
- Delivery usually within ( 8 ) days
