FESTO 170274 SOLENOID VALVE CPE24-M1H-5/3ES-QS-10
Solenoid valve CPE24-M1H
See technical informationSee documentsReferences
Festo:CPE24-M1H-5/3ES-QS-10
Rubix:109A3890
Manufacturer :170274
EAN:4052568138103
Documents
Product details : FESTO 170274 SOLENOID VALVE CPE24-M1H-5/3ES-QS-10
Solenoid valve CPE24-M1H-5/3ES-QS-10 High component density Valve function=5/3 exhausted, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1250 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 560,3 g |
|---|
Show UNSPSC/ECL@SS
£ 269.65 excl. VAT
/ Each
£ 323.58 incl. VAT
- Delivery usually within ( 26 ) days
