Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 533160 SOLENOID VALVE CPE10-M1BH-5/3GS-M5-B
FESTO 533160 SOLENOID VALVE CPE10-M1BH-5/3GS-M5-B
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-5/3GS-M5-B
rubix:
108A4039
manufacturer :
533160
ean:
4052568166397
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 533160 SOLENOID VALVE CPE10-M1BH-5/3GS-M5-B
Solenoid valve CPE10-M1BH-5/3GS-M5-B High component density Valve function=5/3 closed, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=180 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistic Weight
92,93
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
239.03
excl. VAT
/
Each
£
286.84
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 566710 MULTI-PIN
FESTO 176070 SOLENOID VALVE CPV18-M1H-3OLS-3GLS-1/4
SMC SS5Y5-11F1-09BR-C6 MANIFOLD BASE
FESTO 185883 SOLENOID VALVE CPV14-M1H-2X2-GLS-1/8
FESTO 575380 DOCUMENTATION
FESTO 547348 SOLENOID VALVE CPVSC1-M4H-J-T-Q4
SMC SS5Y3-10S60-07B-C3 MANIFOLD BASE
SMC SS5Y5-10L13-16BR-C4 MANIFOLD BASE
SMC SS5Y5-11F1-08BR-C4 MANIFOLD BASE
SMC SS5Y5-10S60-09B-C4 MANIFOLD BASE
SMC SS5Y5-10S60-13B-C6 MANIFOLD BASE
FESTO 548050 SOLENOID VALVE CPVSC1-M1HT-D-H-M5C
SMC SS5Y5-11L23-07B-C6 MANIFOLD BASE
SMC SS5Y5-11L13-16BR-C6 MANIFOLD BASE
FESTO 170340 SOLENOID VALVE CPE24-M3H-5/3ES-3/8