FESTO 161417 SOLENOID VALVE CPV10-M1H-2X3-OLS-M7
Solenoid valve CPV10-M1H
See technical informationSee documentsReferences
Festo:CPV10-M1H-2X3-OLS-M7
Rubix:110A4833
Manufacturer :161417
EAN:4052568129224
Documents
Product details : FESTO 161417 SOLENOID VALVE CPV10-M1H-2X3-OLS-M7
Solenoid valve CPV10-M1H-2X3-OLS-M7 For valve terminal CPV. The valve housing contains two 3/2-way valves, both of which are normally open. Valve function=2x3/2 open, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101x19x71 mm |
|---|---|
| Logistic Weight | 82,55 g |
Show UNSPSC/ECL@SS
£ 163.37 excl. VAT
/ Each
£ 196.04 incl. VAT
- Delivery usually within ( 8 ) days
