Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196875 SOLENOID VALVE CPE10-M1BH-5J-M5
FESTO 196875 SOLENOID VALVE CPE10-M1BH-5J-M5
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-5J-M5
rubix:
109A2146
manufacturer :
196875
ean:
4052568159672
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196875 SOLENOID VALVE CPE10-M1BH-5J-M5
Solenoid valve CPE10-M1BH-5J-M5 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=180 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
110
x
15
x
88
mm
Logistic Weight
92,3
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.45
excl. VAT
/
Each
£
222.54
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 575402 DOCUMENTATION
FESTO 547273 SOLENOID VALVE CPVSC1-M1H-D-T-M5C
FESTO 162566 LABEL HOLDER CPV10-VI-BZ-T-8
SMC SS5Y3-42-02-C6F-Q MANIFOLD BASE
FESTO 547371 SOLENOID VALVE CPVSC1-M5H-N-T-Q3O
SMC SS5Y5-11F1-04BR-C4 MANIFOLD BASE
FESTO 573747 DOCUMENTATION
FESTO 548053 SOLENOID VALVE CPVSC1-M1HT-M-H-M5
FESTO 196849 SOLENOID VALVE CPE10-M1BH-3GLS-QS-4
SMC SS5Y5-11F1-07B-C6 MANIFOLD BASE
FESTO 527555 SOLENOID VALVE CPVSC1-M1H-M-P-Q3
FESTO 556354 DOCUMENTATION
FESTO 547317 SOLENOID VALVE CPVSC1-M1LH-J-T-Q4
FESTO 196898 SOLENOID VALVE CPE14-M1BH-5/3BS-QS-8
SMC SS5Y5-11S60-10B-C8 MANIFOLD BASE