Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196898 SOLENOID VALVE CPE14-M1BH-5/3BS-QS-8
FESTO 196898 SOLENOID VALVE CPE14-M1BH-5/3BS-QS-8
Solenoid valve CPE14-M1BH
References
festo:
CPE14-M1BH-5/3BS-QS-8
rubix:
110A7094
manufacturer :
196898
ean:
4052568159870
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196898 SOLENOID VALVE CPE14-M1BH-5/3BS-QS-8
Solenoid valve CPE14-M1BH-5/3BS-QS-8 High component density Valve function=5/3 pressurised, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=650 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
150
x
85
x
12
mm
Logistic Weight
186,32
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
266.82
excl. VAT
/
Each
£
320.18
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
SMC SS5Y3-10L13-15B-C3 MANIFOLD BASE
SMC SS5Y5-11S0-13B-C6 MANIFOLD BASE
SMC SS5Y3-10F1-07BR-C6 MANIFOLD BASE
SMC SS5Y3-10S0-13B-C3 MANIFOLD BASE
SMC SS5Y3-10L23-05B-C3 MANIFOLD BASE
SMC SS5Y3-10S0-16B-C3 MANIFOLD BASE
SMC SS5Y3-10S0-11B-C2 MANIFOLD BASE
FESTO 163830 SOLENOID VALVE CPE24-M2H-5LS-QS-12
CAMOZZI BLANKING PLATE FOR M/FOLD TO SUIT SERIES E-SIZE 16 TP-EN531
FESTO 196905 SOLENOID VALVE CPE14-M1BH-5/3GS-QS-6
FESTO 163164 SOLENOID VALVE CPE24-M1H-3OL-3/8
FESTO 573748 DOCUMENTATION
SMC SS5Y3-10S60-10B-C6 MANIFOLD BASE
FESTO 575395 DOCUMENTATION
SMC SS5Y5-11F1-04B-C6 MANIFOLD BASE