Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196925 SOLENOID VALVE CPE10-M1BH-5J-M7
FESTO 196925 SOLENOID VALVE CPE10-M1BH-5J-M7
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-5J-M7
rubix:
110A6779
manufacturer :
196925
ean:
4052568160067
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196925 SOLENOID VALVE CPE10-M1BH-5J-M7
Solenoid valve CPE10-M1BH-5J-M7 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=350 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
130
x
44
x
12
mm
Logistic Weight
78
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.45
excl. VAT
/
Each
£
222.54
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 547273 SOLENOID VALVE CPVSC1-M1H-D-T-M5C
SMC SS5Y5-11L13-09BR-C4 MANIFOLD BASE
FESTO 548060 SOLENOID VALVE CPVSC1-M1HT-D-H-Q4C
SMC SS5Y5-11S0-09B-C4 MANIFOLD BASE
FESTO 548054 SOLENOID VALVE CPVSC1-M1HT-J-H-M5
FESTO 533149 SOLENOID VALVE CPE10-M1BH-5/3E-QS4-B
FESTO 547309 SOLENOID VALVE CPVSC1-M1LH-K-T-Q3C
SMC SS5Y5-11S60-07B-C8 MANIFOLD BASE
FESTO 547281 SOLENOID VALVE CPVSC1-M1H-M-T-Q3
SMC SS5Y5-10L13-13B-C6 MANIFOLD BASE
FESTO 163170 SOLENOID VALVE CPE24-M1H-5LS-3/8
SMC SS5Y3-10S60-04B-C3 MANIFOLD BASE
SMC SS5Y3-10L13-13B-C2 MANIFOLD BASE
FESTO 8029677 DESCRIPTION
FESTO 163179 SOLENOID VALVE CPE24-M1H-5JS-QS-10