FESTO 196877 SOLENOID VALVE CPE10-M1BH-5J-QS-6
Solenoid valve CPE10-M1BH
See technical informationSee documentsReferences
Festo:CPE10-M1BH-5J-QS-6
Rubix:110A6777
Manufacturer :196877
EAN:4052568015367
Documents
Product details : FESTO 196877 SOLENOID VALVE CPE10-M1BH-5J-QS-6
Solenoid valve CPE10-M1BH-5J-QS-6 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=320 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x110x15 mm |
|---|---|
| Logistic Weight | 97,15 g |
Show UNSPSC/ECL@SS
£ 176.25 excl. VAT
/ Each
£ 211.50 incl. VAT
- Delivery usually within ( 11 ) days
