Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196879 SOLENOID VALVE CPE10-M1BH-5JS-QS-4
FESTO 196879 SOLENOID VALVE CPE10-M1BH-5JS-QS-4
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-5JS-QS-4
rubix:
110A7084
manufacturer :
196879
ean:
4052568159696
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196879 SOLENOID VALVE CPE10-M1BH-5JS-QS-4
Solenoid valve CPE10-M1BH-5JS-QS-4 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=180 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
110
x
16
x
87
mm
Logistic Weight
103,9
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
215.38
excl. VAT
/
Each
£
258.46
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 163836 SOLENOID VALVE CPE24-M3H-3OLS-3/8
SMC SS5Y5-11L13-09B-C4 MANIFOLD BASE
FESTO 575396 DOCUMENTATION
FESTO 161969 MULTI-PIN
SMC SS5Y5-10L23-07B-C8 MANIFOLD BASE
FESTO 196909 SOLENOID VALVE CPE14-M1BH-5JS-QS-6
FESTO 547322 SOLENOID VALVE CPVSC1-M1LH-M-H-M5
FESTO 547323 SOLENOID VALVE CPVSC1-M1LH-J-H-M5
FESTO 547043 DESCRIPTION
SMC SS5Y3-10L23-07B-C6 MANIFOLD BASE
SMC SS5Y5-10L23-07BR-C4 MANIFOLD BASE
FESTO 547383 SOLENOID VALVE CPVSC1-M5H-J-H-M5
SMC SS5Y5-11F1-09BR-C4 MANIFOLD BASE
FESTO 550245 SOLENOID VALVE
SMC SS5Y5-11L23-04B-C4 MANIFOLD BASE