FESTO 547383 SOLENOID VALVE CPVSC1-M5H-J-H-M5
CPVSC1 Directional valve
See technical informationSee documentsReferences
Festo:CPVSC1-M5H-J-H-M5
Rubix:111A7897
Manufacturer :547383
EAN:4052568188733
Documents
Product details : FESTO 547383 SOLENOID VALVE CPVSC1-M5H-J-H-M5
Solenoid valve CPVSC1-M5H-J-H-M5 For valve terminal CPV-SC, M5 Connection. Valve function=5/2 bistable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 71,5 g |
|---|
Show UNSPSC/ECL@SS
£ 164.27 excl. VAT
/ Each
£ 197.12 incl. VAT
- Delivery usually within ( 11 ) days
