FESTO 196909 SOLENOID VALVE CPE14-M1BH-5JS-QS-6
Solenoid valve CPE14-M1BH
See technical informationSee documentsReferences
Festo:CPE14-M1BH-5JS-QS-6
Rubix:109A1492
Manufacturer :196909
EAN:4052568159979
Documents
Product details : FESTO 196909 SOLENOID VALVE CPE14-M1BH-5JS-QS-6
Solenoid valve CPE14-M1BH-5JS-QS-6 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 158,2 g |
|---|
Show UNSPSC/ECL@SS
£ 197.69 excl. VAT
/ Each
£ 237.23 incl. VAT
- Delivery usually within ( 11 ) days
