FESTO 196886 SOLENOID VALVE CPE10-M1BH-5LS-QS-6
Solenoid valve CPE10-M1BH
See technical informationSee documentsReferences
Festo:CPE10-M1BH-5LS-QS-6
Rubix:109A1431
Manufacturer :196886
EAN:4052568159764
Documents
Product details : FESTO 196886 SOLENOID VALVE CPE10-M1BH-5LS-QS-6
Solenoid valve CPE10-M1BH-5LS-QS-6 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=320 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 85,59 g |
|---|
Show UNSPSC/ECL@SS
£ 139.54 excl. VAT
/ Each
£ 167.45 incl. VAT
- Delivery usually within ( 11 ) days
