Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196889 SOLENOID VALVE CPE14-M1BH-3GLS-QS-6
FESTO 196889 SOLENOID VALVE CPE14-M1BH-3GLS-QS-6
Solenoid valve CPE14-M1BH
References
festo:
CPE14-M1BH-3GLS-QS-6
rubix:
110A7087
manufacturer :
196889
ean:
4052568159795
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196889 SOLENOID VALVE CPE14-M1BH-3GLS-QS-6
Solenoid valve CPE14-M1BH-3GLS-QS-6 High component density Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=510 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
80
x
20
x
90
mm
Logistic Weight
93,93
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.77
excl. VAT
/
Each
£
178.52
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 163854 SOLENOID VALVE CPE24-M3H-5LS-QS-12
FESTO 547284 SOLENOID VALVE CPVSC1-M1H-K-T-Q4C
FESTO 553261 SOLENOID VALVE
FESTO 547312 SOLENOID VALVE CPVSC1-M1LH-J-T-Q3
FESTO 163829 SOLENOID VALVE CPE24-M2H-3GLS-QS-12
SMC SY3320-5DZ-M5-Q DIRECTIONAL CONTROL VALVE
SMC VEX1700-10F REGULATOR VALVE
FESTO 547285 SOLENOID VALVE CPVSC1-M1H-N-T-Q4O
SMC SS5Y3-10S0-06B-C3 MANIFOLD BASE
FESTO 196908 SOLENOID VALVE CPE14-M1BH-5J-QS-8
SMC SS5Y5-11L23-04B-C8 MANIFOLD BASE
FESTO 196937 SOLENOID VALVE CPE14-M1BH-5/3G-1/8
FESTO 152426 MULTI-PIN CPV14-VI-P6-1/8-B
SMC SS5Y5-51F1-08D-KC8F MANIFOLD BASE
SMC SS5Y5-11S60-04B-C4 MANIFOLD BASE