Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196937 SOLENOID VALVE CPE14-M1BH-5/3G-1/8
FESTO 196937 SOLENOID VALVE CPE14-M1BH-5/3G-1/8
Solenoid valve CPE14-M1BH
References
festo:
CPE14-M1BH-5/3G-1/8
rubix:
108A2124
manufacturer :
196937
ean:
4052568160142
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196937 SOLENOID VALVE CPE14-M1BH-5/3G-1/8
Solenoid valve CPE14-M1BH-5/3G-1/8 High component density Valve function=5/3 closed, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=750 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
167
x
18
x
50
mm
Logistic Weight
134,5
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
238.31
excl. VAT
/
Each
£
285.97
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC SS5Y3-10L13-14BR-C3 MANIFOLD BASE
FESTO 196854 SOLENOID VALVE CPE10-M1BH-3OLS-M5
FESTO 170306 SOLENOID VALVE CPE24-M2H-5/3BS-3/8
SMC AS4301FS-04-10SA SPEED CONTROLLER
FESTO 196913 SOLENOID VALVE CPE14-M1BH-5LS-QS-6
SMC SS5Y3-10L23-07BR-C3 MANIFOLD BASE
FESTO 527554 SOLENOID VALVE CPVSC1-M1H-D-P-M5C
SMC VQC1100N-5 SOLENOID VALVE
SMC SS5Y5-11S60-04B-C6 MANIFOLD BASE
FESTO 196895 SOLENOID VALVE CPE14-M1BH-5/3B-QS-6
FESTO 8029674 DESCRIPTION
FESTO 548061 SOLENOID VALVE CPVSC1-M1HT-K-H-Q4C
FESTO 539504 MULTI-PIN CPV14-VI-P6-1/8-D
SMC SS5Y5-11F1-07B-C6 MANIFOLD BASE
FESTO 533141 SOLENOID VALVE CPE10-M1BH-5/3G-M7-B