Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196908 SOLENOID VALVE CPE14-M1BH-5J-QS-8
FESTO 196908 SOLENOID VALVE CPE14-M1BH-5J-QS-8
Solenoid valve CPE14-M1BH
References
festo:
CPE14-M1BH-5J-QS-8
rubix:
110A5514
manufacturer :
196908
ean:
4052568159962
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196908 SOLENOID VALVE CPE14-M1BH-5J-QS-8
Solenoid valve CPE14-M1BH-5J-QS-8 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=680 l/min, Operating pressure=2 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
130
x
19
x
88
mm
Logistic Weight
163,77
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
201.97
excl. VAT
/
Each
£
242.36
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 163188 SOLENOID VALVE CPV18-M1H-2X3-OLS-1/4
SMC SV1300-5W1U 5 PORT SOLENOID VALVE (IP67)
SMC SS5Y3-10S0-12B-C2 MANIFOLD BASE
SMC SS5Y3-10L13-11B-C2 MANIFOLD BASE
SMC SS5Y3-10F1-11B-C3 MANIFOLD BASE
SMC SS5Y5-11L23-07BR-C6 MANIFOLD BASE
SMC SS5Y5-11S60-05B-C4 MANIFOLD BASE
FESTO 548058 SOLENOID VALVE CPVSC1-M1HT-M-H-Q3
FESTO 163845 SOLENOID VALVE CPE24-M3H-3GLS-QS-10
FESTO 547376 SOLENOID VALVE CPVSC1-M5H-N-T-Q4O
SMC SS5Y3-10L13-11BR-C3 MANIFOLD BASE
FESTO 170352 SOLENOID VALVE CPE24-M3H-5/3ES-QS-12
FESTO 533162 SOLENOID VALVE CPE10-M1BH-5/3ES-M5-B
RECTUS 1/4 PRESS RED 4BAR DRV13/40
FESTO 547338 SOLENOID VALVE CPVSC1-M4H-J-T-M5