FESTO 196890 SOLENOID VALVE CPE14-M1BH-3GLS-QS-8
Solenoid valve CPE14-M1BH
See technical informationSee documentsReferences
Festo:CPE14-M1BH-3GLS-QS-8
Rubix:110A7088
Manufacturer :196890
EAN:4052568015374
Documents
Product details : FESTO 196890 SOLENOID VALVE CPE14-M1BH-3GLS-QS-8
Solenoid valve CPE14-M1BH-3GLS-QS-8 High component density Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=810 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 106 g |
|---|
Show UNSPSC/ECL@SS
£ 156.12 excl. VAT
/ Each
£ 187.34 incl. VAT
- Delivery usually within ( 11 ) days
