Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 547339 SOLENOID VALVE CPVSC1-M4H-D-T-Q3C
FESTO 547339 SOLENOID VALVE CPVSC1-M4H-D-T-Q3C
CPVSC1 Directional valve
References
festo:
CPVSC1-M4H-D-T-Q3C
rubix:
111A8832
manufacturer :
547339
ean:
4052568188290
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547339 SOLENOID VALVE CPVSC1-M4H-D-T-Q3C
Solenoid valve CPVSC1-M4H-D-T-Q3C For valve terminal CPV-SC, QS push-in connector. Valve function=2/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=150 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Logistic Weight
128,9
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.00
excl. VAT
/
Each
£
129.60
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 559641 SOLENOID VALVE
FESTO 170346 SOLENOID VALVE CPE24-M3H-5/3ES-QS-10
FESTO 547320 SOLENOID VALVE CPVSC1-M1LH-K-H-M5C
SMC SS5Y3-10L23-06BR-C2 MANIFOLD BASE
SMC SY3320-5DZ-M5-Q DIRECTIONAL CONTROL VALVE
SMC SS5Y3-10S0-12B-C3 MANIFOLD BASE
FESTO 196934 SOLENOID VALVE CPE14-M1BH-5/3BS-1/8
SMC SS5Y5-11L23-05BR-C6 MANIFOLD BASE
FESTO 152427 MULTI-PIN CPV14-VI-P8-1/8-B
FESTO 575402 DOCUMENTATION
SMC SS5Y5-10L23-07B-C6 MANIFOLD BASE
FESTO 8022611 DOCUMENTATION
SMC SV1300-06-A1 INTERFACE REGULATOR
SMC SS5Y5-45NFD-10B-C6-Q MANIFOLD BASE
SMC SS5Y3-10L23-05BR-C4 MANIFOLD BASE