(6,193)
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
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 547373 SOLENOID VALVE CPVSC1-M5H-J-T-Q3
FESTO 547373 SOLENOID VALVE CPVSC1-M5H-J-T-Q3
CPVSC1 Directional valve
References
festo:
CPVSC1-M5H-J-T-Q3
rubix:
111A6604
manufacturer :
547373
ean:
4052568188634
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547373 SOLENOID VALVE CPVSC1-M5H-J-T-Q3
Solenoid valve CPVSC1-M5H-J-T-Q3 For valve terminal CPV-SC, QS push-in connector. Valve function=5/2 bistable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
183.43
excl. VAT
/
Each
£
220.12
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC SS5Y5-11F1-04B-C4 MANIFOLD BASE
SMC SS5Y3-10L23-06BR-C2 MANIFOLD BASE
FESTO 533162 SOLENOID VALVE CPE10-M1BH-5/3ES-M5-B
FESTO 170303 SOLENOID VALVE CPE24-M2H-5/3E-3/8
SMC SS5Y5-11F1-12BR-C8 MANIFOLD BASE
FESTO 152420 MULTI-PIN CPV10-VI-P2-M7-B
FESTO 569122 DESCRIPTION
FESTO 547383 SOLENOID VALVE CPVSC1-M5H-J-H-M5
FESTO 163844 SOLENOID VALVE CPE24-M3H-3OLS-QS-10
SMC SS5Y5-11L13-16BR-C8 MANIFOLD BASE
FESTO 161362 SOLENOID VALVE CPV14-M1H-2X3-GLS-1/8
FESTO 575394 DOCUMENTATION
SMC SS5Y5-11F1-06BR-C4 MANIFOLD BASE
FESTO 547387 SOLENOID VALVE CPVSC1-M5H-M-H-Q3
FESTO 161360 SOLENOID VALVE CPV14-M1H-5LS-1/8