FESTO 527569 SOLENOID VALVE CPVSC1-M1H-K-P
CPVSC1 Directional valve
See technical informationSee documentsReferences
Festo:CPVSC1-M1H-K-P
Rubix:110A3785
Manufacturer :527569
EAN:4052568162917
Documents
Product details : FESTO 527569 SOLENOID VALVE CPVSC1-M1H-K-P
Solenoid valve CPVSC1-M1H-K-P For valve terminal CPV-SC. Valve function=3/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 37,2 g |
|---|
Show UNSPSC/ECL@SS
£ 87.82 excl. VAT
/ Each
£ 105.38 incl. VAT
- Delivery usually within ( 6 ) days
