FESTO 163164 SOLENOID VALVE CPE24-M1H-3OL-3/8

Solenoid valve CPE24-M1H

See technical informationSee documents

References

Festo:CPE24-M1H-3OL-3/8
Rubix:113A2859
Manufacturer :163164
EAN:4052568133269
CPE24-M1H-3OL-3/8 Solenoid valve

Documents

Product details : FESTO 163164 SOLENOID VALVE CPE24-M1H-3OL-3/8


Solenoid valve CPE24-M1H-3OL-3/8 High component density Valve function=3/2 open, monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=2500 l/min, Operating pressure=2,5 - 10 bar

Technical specifications


Attributes
Logistic Weight250 g
£ 145.35 excl. VAT
/ Each
£ 174.42 incl. VAT
  • Delivery usually within ( 8 ) days