Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196902 SOLENOID VALVE CPE14-M1BH-5/3ES-QS-8
FESTO 196902 SOLENOID VALVE CPE14-M1BH-5/3ES-QS-8
Solenoid valve CPE14-M1BH
References
festo:
CPE14-M1BH-5/3ES-QS-8
rubix:
110A8298
manufacturer :
196902
ean:
4052568159917
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196902 SOLENOID VALVE CPE14-M1BH-5/3ES-QS-8
Solenoid valve CPE14-M1BH-5/3ES-QS-8 High component density Valve function=5/3 exhausted, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=570 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1
x
1
x
1
mm
Logistic Weight
186
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
266.82
excl. VAT
/
Each
£
320.18
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
SMC SS5Y5-11L13-09B-C6 MANIFOLD BASE
FESTO 548060 SOLENOID VALVE CPVSC1-M1HT-D-H-Q4C
FESTO 539498 MULTI-PIN CPV14-VI-P2-1/8-C
FESTO 161415 SOLENOID VALVE CPV10-M1H-5JS-M7
FESTO 185862 VACUUM GENERATOR CPV10-M1H-V70-M7
SMC SS5Y5-11S0-13B-C6 MANIFOLD BASE
SMC SS5Y3-10L23-05BR-C3 MANIFOLD BASE
FESTO 163173 SOLENOID VALVE CPE24-M1H-3GL-QS-10
FESTO 553256 SOLENOID VALVE CPV10-M1H-5LS-K-M7
SMC SS5Y5-10S60-15B-C6 MANIFOLD BASE
FESTO 548047 SOLENOID VALVE CPVSC1-M1HT-N-T-Q4O
SMC SS5Y5-11F1-07BR-C8 MANIFOLD BASE
SMC SS5Y5-11L13-12BR-C6 MANIFOLD BASE
FESTO 547311 SOLENOID VALVE CPVSC1-M1LH-M-T-Q3
FESTO 170315 SOLENOID VALVE CPE24-M2H-5/3E-QS-12