FESTO 161415 SOLENOID VALVE CPV10-M1H-5JS-M7
Solenoid valve CPV10-M1H
See technical informationSee documentsReferences
Festo:CPV10-M1H-5JS-M7
Rubix:112A8615
Manufacturer :161415
EAN:4052568012397
Documents
Product details : FESTO 161415 SOLENOID VALVE CPV10-M1H-5JS-M7
Solenoid valve CPV10-M1H-5JS-M7 For valve terminal CPV. Valve function=5/2 bistable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x19x68 mm |
|---|---|
| Logistic Weight | 82,14 g |
Show UNSPSC/ECL@SS
£ 140.03 excl. VAT
/ Each
£ 168.04 incl. VAT
- In stock: Next day delivery
