FESTO 163173 SOLENOID VALVE CPE24-M1H-3GL-QS-10
Solenoid valve CPE24-M1H
See technical informationSee documentsReferences
Festo:CPE24-M1H-3GL-QS-10
Rubix:108A2140
Manufacturer :163173
EAN:4052568012885
Documents
Product details : FESTO 163173 SOLENOID VALVE CPE24-M1H-3GL-QS-10
Solenoid valve CPE24-M1H-3GL-QS-10 High component density Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1250 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 320,16 g |
|---|
Show UNSPSC/ECL@SS
£ 156.81 excl. VAT
/ Each
£ 188.17 incl. VAT
- Delivery usually within ( 8 ) days
