Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196940 SOLENOID VALVE CPE14-M1BH-5JS-1/8
FESTO 196940 SOLENOID VALVE CPE14-M1BH-5JS-1/8
Solenoid valve CPE14-M1BH
References
festo:
CPE14-M1BH-5JS-1/8
rubix:
110A5513
manufacturer :
196940
ean:
4052568160166
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196940 SOLENOID VALVE CPE14-M1BH-5JS-1/8
Solenoid valve CPE14-M1BH-5JS-1/8 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=800 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
130
x
10
x
42
mm
Logistic Weight
120,46
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
198.15
excl. VAT
/
Each
£
237.78
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 163164 SOLENOID VALVE CPE24-M1H-3OL-3/8
FESTO 547379 SOLENOID VALVE CPVSC1-M5H-D-H-M5C
FESTO 533156 SOLENOID VALVE CPE10-M1BH-5/3ES-QS6-B
FESTO 548038 SOLENOID VALVE CPVSC1-M1HT-J-T-M5
SMC SS5Y3-10S0-12B-C3 MANIFOLD BASE
SMC SS5Y3-10L13-10BR-C3 MANIFOLD BASE
SMC SS5Y3-10F1-12B-C2 MANIFOLD BASE
FESTO 196882 SOLENOID VALVE CPE10-M1BH-5L-QS-4
FESTO 170313 SOLENOID VALVE CPE24-M2H-5/3G-QS-12
SMC SS5Y5-11L23-08B-C6 MANIFOLD BASE
SMC SS5Y5-11S60-04B-C4 MANIFOLD BASE
FESTO 548056 SOLENOID VALVE CPVSC1-M1HT-K-H-Q3C
FESTO 527573 SOLENOID VALVE CPVSC1-M1H-D-P
SMC SS5Y3-10L13-11BR-C2 MANIFOLD BASE
SMC SS5Y3-10L13-16BR-C2 MANIFOLD BASE