FESTO 196882 SOLENOID VALVE CPE10-M1BH-5L-QS-4
Solenoid valve CPE10-M1BH
See technical informationSee documentsReferences
Festo:CPE10-M1BH-5L-QS-4
Rubix:112A8182
Manufacturer :196882
EAN:4052568159726
Documents
Product details : FESTO 196882 SOLENOID VALVE CPE10-M1BH-5L-QS-4
Solenoid valve CPE10-M1BH-5L-QS-4 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=180 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x20x69 mm |
|---|---|
| Logistic Weight | 85,41 g |
Show UNSPSC/ECL@SS
£ 129.64 excl. VAT
/ Each
£ 155.57 incl. VAT
- Delivery usually within ( 11 ) days
