FESTO 163168 SOLENOID VALVE CPE24-M1H-3OLS-3/8
Solenoid valve CPE24-M1H
See technical informationSee documentsReferences
Festo:CPE24-M1H-3OLS-3/8
Rubix:110A5498
Manufacturer :163168
EAN:4052568133290
Documents
Product details : FESTO 163168 SOLENOID VALVE CPE24-M1H-3OLS-3/8
Solenoid valve CPE24-M1H-3OLS-3/8 High component density Valve function=3/2 open, monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=2500 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 252,84 g |
|---|
Show UNSPSC/ECL@SS
£ 182.86 excl. VAT
/ Each
£ 219.43 incl. VAT
- Delivery usually within ( 8 ) days
