FESTO 170270 SOLENOID VALVE CPE24-M1H-5/3BS-3/8
Solenoid valve CPE24-M1H
See technical informationSee documentsReferences
Festo:CPE24-M1H-5/3BS-3/8
Rubix:107A7927
Manufacturer :170270
EAN:4052568138066
Documents
Product details : FESTO 170270 SOLENOID VALVE CPE24-M1H-5/3BS-3/8
Solenoid valve CPE24-M1H-5/3BS-3/8 High component density Valve function=5/3 pressurised, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=2600 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 457,96 g |
|---|
Show UNSPSC/ECL@SS
£ 245.59 excl. VAT
/ Each
£ 294.71 incl. VAT
- Delivery usually within ( 8 ) days
