Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 527552 SOLENOID VALVE CPVSC1-M1H-K-P-M5C
FESTO 527552 SOLENOID VALVE CPVSC1-M1H-K-P-M5C
Solenoid valve CPVSC1-M1H-K
References
festo:
CPVSC1-M1H-K-P-M5C
rubix:
110A4827
manufacturer :
527552
ean:
4052568162764
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 527552 SOLENOID VALVE CPVSC1-M1H-K-P-M5C
Solenoid valve CPVSC1-M1H-K-P-M5C For valve terminal CPV-SC, M5 Connection. Valve function=3/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
52
x
41
x
44
mm
Logistic Weight
43,47
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.15
excl. VAT
/
Each
£
124.98
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC SS5Y5-10L23-06B-C6 MANIFOLD BASE
FESTO 548058 SOLENOID VALVE CPVSC1-M1HT-M-H-Q3
FESTO 550225 SOLENOID VALVE
FESTO 547313 SOLENOID VALVE CPVSC1-M1LH-D-T-Q4C
FESTO 163813 SOLENOID VALVE CPE24-M2H-3GLS-3/8
FESTO 196904 SOLENOID VALVE CPE14-M1BH-5/3G-QS-8
FESTO 527553 SOLENOID VALVE CPVSC1-M1H-J-P-M5
SMC SS5Y5-11S60-11B-C4 MANIFOLD BASE
SMC SS5Y5-11F1-07B-C4 MANIFOLD BASE
FESTO 574603 DESCRIPTION
FESTO 163843 SOLENOID VALVE CPE24-M3H-5J-QS-10
FESTO 8022606 DOCUMENTATION
FESTO 547305 SOLENOID VALVE CPVSC1-M1LH-N-T-M5O
FESTO 547387 SOLENOID VALVE CPVSC1-M5H-M-H-Q3
FESTO 152424 MULTI-PIN CPV14-VI-P2-1/8-B