FESTO 527559 SOLENOID VALVE CPVSC1-M1H-D-P-Q3C
Solenoid valve CPVSC1-M1H-D
See technical informationSee documentsReferences
Festo:CPVSC1-M1H-D-P-Q3C
Rubix:110A3778
Manufacturer :527559
EAN:4052568162832
Documents
Product details : FESTO 527559 SOLENOID VALVE CPVSC1-M1H-D-P-Q3C
Solenoid valve CPVSC1-M1H-D-P-Q3C For valve terminal CPV-SC, QS push-in connector. Valve function=2/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=150 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 93.27 excl. VAT
/ Each
£ 111.92 incl. VAT
- Delivery usually within ( 11 ) days